Zoro Homepage

Cable Clip, Nylon 6/6, 0.59 in Bundle Dia., Black, 3.80 in L

  • Mfr # CDM6SCC

  • Zoro # G714878831


product price: $70.49
/ea

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.59 in
Mounting Method
Self-Adhesive
Length
3.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM6SCC
Zoro #
G714878831
UPC #
65030890380
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
0.59 in
Length
3.80 in
Width
0.90 in

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Self-Adhesive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.