CAT6a Ethernet Cable LSZH
- Mfr # NLOR-7F-CAT6A-PATCH
- Zoro # G823923811
product price:Â
$
17.39
/ea
Key Features
Performance Category
Category 6a
Wire Size
27 AWG
Cable Length
7 ft
Cable Jacket Color
Orange
NEC Article and Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLOR-7F-CAT6A-PATCH
- Zoro #
- G823923811
- UPC #
- 65030914673
- Country of Origin
- China
- Performance Category
- Category 6a
- Cable Jacket Color
- Orange
- NEC Article and Type
- LSZH
- End 1 Gender
- Male
- End 2 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
Dimensions
- Wire Size
- 27 AWG
- Cable Length
- 7 ft
- Outside Dia.
- 0.22 in
Description
Snagless S/FTP Cat6a cable for 10G networks; Up to 100W PoE; Ideal for 10GBASET switches/PoE devices such as IP cameras/Access Points 500MHz range enhances signal reliability; Low NearEnd Crosstalk (NEXT) and Return Loss (RL) Goldplated connectors; 27AWG pure bare copper w/braided shield; Low Smoke Zero Halogen (LSZH) jacket is safe for enclosed/poorly ventilated spaces 7foot; Orange; Snagless; 10Gbps; 100W PoE++; S/FTP; 0.22in O.D.; Tested w/ Fluke CableAnalyzer/ETL Verified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.