Startech.Com
Cisco Console Rollover Adapter for RJ45 Ethernet Cable M/F
Mfr # ROLLOVER
Zoro # G5464637
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-45 to RJ-45
- Includes Roll Over Adapter
- Height 0.65 in
- Width 0.72 in
- Length 1.73 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MECHANIC MM 20V Charger (UTC01)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- RAYOVAC Battery, Size 312, Orange, 1.4V, PK8 (312-8)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- MONOPRICE Electrical Tester Kit (39392)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- MOXA 1Port J1939 To Modbus/Profinet/Eth./Ip Gateway, M1Mgate5118 (MGate 5118)
- ANTAIRA Industrial IEEE 802.3at Gigabit PoE Injector, EOT ***degree C ~ 75 degree C) (LNP-201AG-T)
- MOXA 1Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3180)
- TYCON SYSTEMS Outdoor GigE PoE/Ethernet Extender, 100M (POE-EXT-GD-HP)
- MOXA 1Port Modbus Rtu To Ethernet/Ip Gateway, 0 To 60°C Operating (MGate 5105-MB-EIP)
- Startech.Com Networking Hardware