CISCO GLC-ZX-SM-RGD COMPATIBLE SFP - 1000BASE-ZX 1 GBPS - 1GBE MODULE - 1GE GIGA

  • Mfr # GLCZXSMRGDST

  • Zoro # G114908701


product price:  $34.19
/ea

Key Features

Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-ZX Network
Depth
2.2 in
Media Type Supported
Optical Fiber
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLCZXSMRGDST
Zoro #
G114908701
UPC #
65030869379
Country of Origin
China

Dimensions

Depth
2.2 in
Width
0.5 in
Height
0.5 in

Details

Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-ZX Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-ZX
Compatibility
Multi-Source Agreement Compliant
Connector Type
LC
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.