Shop STARTECH.COM
See all product information
Create Account
CLONE A 2.5IN/3.5IN SATA DRIVE WITHOUT A HOST COMPUTER CONNECTION, OR DOCK THE D
- Mfr # SDOCK2U33RE
- Zoro # G922781527
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
5.8 in
Height
2.8 in
Speed
2.93 Gbps
Width
5.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDOCK2U33RE
- Zoro #
- G922781527
- UPC #
- 065030855884
- Country of Origin
- China
- Color
- Black
- Speed
- 2.93 Gbps
- Item
- Hard Drive
- Input Voltage
- 120 V AC
Dimensions
- Depth
- 5.8 in
- Height
- 2.8 in
- Width
- 5.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.