Startech.Com
Component YPbPr / VGA to HDMI Converter with Audio - PC to HDMI
Mfr # VGA2HD2
Zoro # G5365185
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type VGA (15 pin, High Density D-Sub)|Stereo Audio (2 x RCA)|Component Video (3 x RCA) to HDMI (19 pin)
- Color Black
- Width 3.07 in
- Length 4.33 in
- Height 1.18 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAJ72X501 CD-58)
- LOWELL Configured Rack 42Ux24D (LCDR-4224)
- DURACELL Rechargeable StayCharged NiMH Batteries, AA, PK4 (DX1500B4N)
- HAVEN Counter Top Two-Way Communication (SC-300)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- VCOM 10ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-10)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- Startech.Com VGA Connectors & Cables