Shop All Monitor Mounts & Brackets
This Product is Discontinued
Startech.Com
Computer Monitor Riser Stand with Drawer - Height Adjustable (Discontinued)
Mfr # MONSTADJD
Zoro # G5172037
This Product is Discontinued
Key Features
- Height 6.61 in
- Width 17.13 in
- Material Plastic
- Color Black
- Length 12.99 in
Product Information
- Brand Startech.Com
- MFR # MONSTADJD
- Zoro # G5172037
- UPC # 65030870269
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.61 in |
Width | 17.13 in |
Length | 12.99 in |
Details
Description
Free up desk space and work in greater comfort with this adjustable monitor stand
- Monitor Riser with drawer supports 13" to 32” VESA mount monitors (up to 22 lb /10 kg in weight) including Samsung, LG and Sony
- Height-adjustable monitor stand (with 17.1” x 13” / 435 x 330 mm format) sits easily on your desk or table and features a contemporary design with stackable columns that let you choose between three different heights with max height of 6.6" (168 mm)
- Computer Monitor Riser Stand makes a great desktop organizer featuring: storage area underneath, between the stacking columns, to store small laptop plus a drawer to hold small office supplies, and front slot to hold your tablet or phone
- Computer monitor riser can also be used as a printer riser to maximize desktop space / adjustable monitor stand /printer stand / monitor stand with drawer / desk monitor stand / adjustable monitor riser / monitor riser stand / monitor stand adjustable / monitor stand organizer
- Monitor Riser with drawer supports 13" to 32” VESA mount monitors (up to 22 lb /10 kg in weight) including Samsung, LG and Sony
- Height-adjustable monitor stand (with 17.1” x 13” / 435 x 330 mm format) sits easily on your desk or table and features a contemporary design with stackable columns that let you choose between three different heights with max height of 6.6" (168 mm)
- Computer Monitor Riser Stand makes a great desktop organizer featuring: storage area underneath, between the stacking columns, to store small laptop plus a drawer to hold small office supplies, and front slot to hold your tablet or phone
- Computer monitor riser can also be used as a printer riser to maximize desktop space / adjustable monitor stand /printer stand / monitor stand with drawer / desk monitor stand / adjustable monitor riser / monitor riser stand / monitor stand adjustable / monitor stand organizer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.