Shop STARTECH.COM
See all product information
Create Account
CONNECT A 4K 60HZ UHD HDMI DISPLAY THROUGH A MINI DISPLAYPORT 1.2 / 1.4 / 2.1 VI
- Mfr # 1M-MDP-HDMI2-4K60
- Zoro # G523563874
product price:Â
$
26.39
/ea
Key Features
Cable Length
3.28 ft
Data Transfer Speed
18 Gbps
Cable Type
HDMI/Mini DisplayPort
Color
Black
Width
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1M-MDP-HDMI2-4K60
- Zoro #
- G523563874
- UPC #
- 065030926515
- Country of Origin
- Viet Nam
- Data Transfer Speed
- 18 Gbps
- Cable Type
- HDMI/Mini DisplayPort
- Color
- Black
- Material
- PVC
Dimensions
- Cable Length
- 3.28 ft
- Width
- 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.