Shop STARTECH.COM
See all product information
Create Account
CROSSBAR DUAL MONITOR DESK STAND FOR DOUBLE 27-INCH SCREENS, VESA MOUNT 75X75/10
- Mfr # 2MC1S-MONITOR-STAND
- Zoro # G421696575
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Width
7.90 in
Color
Black
Height
22.40 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2MC1S-MONITOR-STAND
- Zoro #
- G421696575
- UPC #
- 65030906302
- Country of Origin
- China
- Color
- Black
- Item
- Monitor Stand
- Material
- Plastic
Dimensions
- Width
- 7.90 in
- Height
- 22.40 in
Description
0X100, TOOLLESS HEIGHT ADJUSTMENT, UP TO 13.2LB (6KG) PER DISPLAY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.