CUBICLE MONITOR MOUNT SUPPORTS SINGLE VESA DISPLAY UP TO 34 INCH 17.6LB, LOW PR

  • Mfr # ARMCBCLB

  • Zoro # G114903171


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Plastic, Steel
Weight Capacity
17.60 lb
Mounting Pattern
75 x 75, 100 x 100
Maximum Screen Size Supported
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARMCBCLB
Zoro #
G114903171
UPC #
65030879286
Country of Origin
China

Dimensions

Maximum Screen Size Supported
34"
Height Adjustable
Yes
Max. Screen Size Supported
34 in

Details

Color
Silver
Material
Plastic, Steel
Weight Capacity
17.60 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Device Supported
Monitor
Maximum Load Capacity
17.60 lb
Features
Rotate, Tilt, Swivel; Height Adjustable
Item
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.