Zoro Homepage

DELL EMC SFP-100M-FX COMPATIBLE SFP

  • Mfr # SFP100MFXEMS

  • Zoro # G114909418


product price: $17.79
/ea

Key Features

Compatibility
MSA Compliant
Network Technology
100Base-FX
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP100MFXEMS
Zoro #
G114909418
UPC #
65030883221
Country of Origin
China

Details

Compatibility
MSA Compliant
Network Technology
100Base-FX
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 100Base-FX Network
Fiber Mode Supported
Multi-mode
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.