
DELL EMC SFP-10G-LRM COMPATIBLE SFP+ 10G
Mfr # SFP10GLRMEMS
Zoro # G914909373
product price: $45.39
/eaKey Features
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-LRM Network
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GLRMEMS
Zoro #
G914909373
UPC #
65030883368
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-LRM Network
Fiber Mode Supported
Multi-mode
Compatibility
MSA Compliant
Network Technology
10GBase-LRM
Item
SFP+ Transceiver Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking, Optical Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.