Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com DELL EMC SFP-1G-BX80-D COMPATIBLE SFP SFP1GBX80DES

DELL EMC SFP-1G-BX80-D COMPATIBLE SFP (Discontinued)

  • Mfr # SFP1GBX80DES
  • Zoro # G714909283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1GBX80DES
Zoro #
G714909283
UPC #
065030883351
Country of Origin
China

Details

Connector Type
LC
Network Technology
1000Base-BX80-D
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-BX80-D Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network, Data Networking
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.