Shop STARTECH.COM

(DK31C2DHSPD) Docking Station

  • Mfr # DK31C2DHSPD
  • Zoro # G416425142

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
6
For Use With
Compatible Notebook/Tablet PC: Lenovo X1 Carbon Lenovo ThinkPad P Series Dell Latitudes Series Dell Precision Series Dell XPS 15 HP Spectre HP ZBook Google Chromebook
Includes
Docking Station AC Adapter 2 x Power Cable NA/JP & ANZ 1 x USB-C Cable (1 m) Quick-Start Guide
Operating System
ChromeOS 78.x, Windows 10, Windows 11, Windows 8.1
Maximum Power Supply Wattage
100 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DK31C2DHSPD
Zoro #
G416425142
UPC #
65030891356
Country of Origin
Thailand

Dimensions

Height
1.20 in
Width
3.50 in

Details

Item
Docking Station
USB Charging Port
6
For Use With
Compatible Notebook/Tablet PC: Lenovo X1 Carbon Lenovo ThinkPad P Series Dell Latitudes Series Dell Precision Series Dell XPS 15 HP Spectre HP ZBook Google Chromebook
Includes
Docking Station AC Adapter 2 x Power Cable NA/JP & ANZ 1 x USB-C Cable (1 m) Quick-Start Guide
Operating System
ChromeOS 78.x, Windows 10, Windows 11, Windows 8.1
Maximum Power Supply Wattage
100 W
Number of RJ-45 Ports
1
USB Type-C Detail
2 x USB Type-C (Fast-Charge, 24 pin) USB 3.0, 1 x USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps)
End of Life Manual Availability
Yes
Supported Resolutions
4096 x 2160, 2560 x 1440, 1600 x 900, 1920 x 1080, 3840 x 2160
Memory Card Supported
SD
Number of Displays Supported
3
Screen Mode Supported
4K
Number of USB 3.1 Gen 1 Type-A Ports
2
HDMI
Yes
Number of DisplayPorts
2
Memory Card Reader
Yes
Headphone/Microphone Combo Port
Yes
Number of USB 3.1 Type-C Ports
1
Interfaces
USB 3.1 Type C
DisplayPort
Yes
USB Type-A
Yes
Environmentally Friendly
Yes
Color
Dual Color
Compatible Devices
Monitor, Workstation, Notebook, Tablet
Connectivity Technology
Wired
Ethernet Technology
Gigabit Ethernet
Environmental Certification
EU RoHS
Kensington Security Slot
Yes
Number of USB Type-A Ports
4
Number of USB Type-C Ports
2
USB Type-C
Yes
Network (RJ-45)
Yes
Number of HDMI Ports
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.