Shop STARTECH.COM

(DKM30CHDPD) Docking Station

  • Mfr # DKM30CHDPD
  • Zoro # G916440683

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
4
For Use With
Compatible with USB-C Laptops, Ultrabooks & Chromebooks, plus Thunderbolt 3 laptops from HP, Dell, Lenovo, Surface and MacBooks (Intel processor and M1 chip)
Includes
Docking Station 3.3 ft [1 m] Locking USB-C Host Cable Universal Power Adapter (NA/JP, ANZ) Quick-Start Guide
Number of USB Type-C Ports
1
Number of USB Type-A Ports
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DKM30CHDPD
Zoro #
G916440683
UPC #
65030887038
Country of Origin
Taiwan, Province of China
Item
Docking Station
USB Charging Port
4
For Use With
Compatible with USB-C Laptops, Ultrabooks & Chromebooks, plus Thunderbolt 3 laptops from HP, Dell, Lenovo, Surface and MacBooks (Intel processor and M1 chip)
Includes
Docking Station 3.3 ft [1 m] Locking USB-C Host Cable Universal Power Adapter (NA/JP, ANZ) Quick-Start Guide
Number of USB Type-C Ports
1
Number of USB Type-A Ports
3
VGA
Yes
USB Type-C
Yes
Screen Mode Supported
4K
Headphone/Microphone Combo Port
Yes
Color
Gray
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Interfaces
USB 3.1 (Gen 1) Type C
Compatible Devices
Desktop PC, Notebook, Smartphone, Tablet, Mouse, Monitor, Workstation, Keyboard, Headset
Kensington Security Slot
Yes
DisplayPort
Yes
Number of Displays Supported
1
DisplayPort Version
1.2
Maximum Power Supply Wattage
65 W
Connectivity Technology
Wired
Number of USB 3.1 Gen 1 Type-C Ports
1
Supported Resolutions
1920 x 1080, 4096 x 2160, 1920 x 1200
Operating System
Android 9.0, Android, Linux, Android 10, Android 11, macOS, Windows, Windows 11, iPadOS, Windows 10, Windows 8, ChromeOS
Number of RJ-45 Ports
1
Number of USB 3.1 Gen 1 Type-A Ports
3
USB Type-A
Yes

Dimensions

Height
1.10 in
Width
5.70 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.