This item is Discontinued.

Startech.Com Dual 4K Thunderbolt 3 Dock - PCIe M.2 Slot, SD, PD TB3DK2DPM2

Dual 4K Thunderbolt 3 Dock - PCIe M.2 Slot, SD, PD (Discontinued)

  • Mfr # TB3DK2DPM2
  • Zoro # G5495604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3DK2DPM2
Zoro #
G5495604
UPC #
65030876254
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.74 in
Height
0.98 in
Cable Length
19.69 in
Width
9.41 in

Details

Includes
docking station, Thunderbolt 3 cable, universal power adapter, instruction manual, power cords (NA/JP, EU, UK, ANZ)
Output Voltage
20V DC
Max. Resolution
Dual 4K displays - DisplayPort and Thunderbolt 3 USB-C - 4096 x 2160p / 3840 x 2160p at 60Hz<br /> Single 4K display - DisplayPort or Thunderbolt 3 USB-C - 4096 x 2160p / 3840 x 2160p at 60Hz<br /> Single 5K (5120 x 2880p) display (through Thunderbolt 3 USB-C port)
Compatible With
Windows® 8, 8.1, 10, > macOS 10.12 - 10.15
Input Voltage
100 - 240 AC
Material
Aluminum
Product Type
Docking Station
Compatibility
Apple MacBook Pro, Apple MacBook Air

Description

DUAL 4K AND HIGH SPEEDS: This Thunderbolt 3 dock lets you connect two monitors through the DisplayPort and Thunderbolt 3 USB-C port (up to 4096 x 2160p) with up to 40Gbps of throughput. Connect a single 5K monitor using the Thunderbolt 3 USB-C port. - EASY INSTALLATION & DEPLOYMENT: Simply connect the TB3 dock to your laptop with included TB3 cable and start working immediately. No time-consuming driver installations are required. - CREATE A POWERFUL WORKSTATION: The universal laptop docking station transforms your MacBook Pro or Windows laptop into a dual video workstation with 3x USB 3.0 ports, GbE port, and 85W Power Delivery to power and charge, all through one Thunderbolt 3 cable. - CONNECT MORE DEVICES: The USB-C Thunderbolt 3 dock lets you utilize your USB peripherals, like a flash drive or mouse, with 3x USB 3.0 ports ((1x USB-C and 2x USB-A including 1x Fast-Charge to charge your smartphone or mobile device). - THUNDERBOLT 3 COMPATIBILITY: This dual 4K monitor docking station is Thunderbolt Certified, and compatible with the latest Thunderbolt 3 equipped laptops including: MacBook Pro, Dell XPS, and HP Spectre.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.