
DUAL DISPLAYPORT MULTI-MONITOR ADAPTER TO EXTEND OR MIRROR YOUR DESKTOP; DP 1.4
Mfr # MST14DP122DP
Zoro # G914897663
product price: $70.19
/eaKey Features
Height
0.6 in
Width
4.1 in
Includes
DisplayPort MST Hub, 1 x Micro-USB Power Cable
Number of DisplayPort Inputs
2
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST14DP122DP
Zoro #
G914897663
UPC #
65030884044
Country of Origin
China
Dimensions
Height
0.6 in
Width
4.1 in
Length
1.7"
Depth
1.7 in
Details
Item
Signal Splitter
Includes
DisplayPort MST Hub, 1 x Micro-USB Power Cable
Number of DisplayPort Inputs
2
Environmentally Friendly
Yes
Material
Plastic
Maximum Video Resolution
3840 x 2160
DisplayPort
Yes
USB
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Product Material
Plastic
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.