This item is Discontinued.

Startech.Com DUAL MONITOR USB 3.0 LAPTOP DOCKING STATION WITH HDMI & DVI/VGA, 6X USB-A HUB, GB E, AUDIO,  USB3SDOCKHD

DUAL MONITOR USB 3.0 LAPTOP DOCKING STATION WITH HDMI & DVI/VGA, 6X USB-A HUB, GB E, AUDIO, (Discontinued)

  • Mfr # USB3SDOCKHD
  • Zoro # G316450725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SDOCKHD
Zoro #
G316450725
UPC #
65030847674
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.9 in
Height
7.70 in
Width
2.80 in

Details

Number of Displays Supported
2
Power Source Type
Power Adapter
Environmental Certification
EU RoHS
Compatible Devices
Notebook
Environmentally Friendly
Yes
Number of RJ-45 Ports
1
USB Type-A
Yes
Microphone
Yes
Operating System
Mac OS X 10.12 Sierra, Windows 11, macOS 14, Windows Vista, Windows 8.1, Mac OS X 10.15 Catalina, ChromeOS 55+, Mac OS X 11.0 Big Sur, Windows 8, Mac OS X 10.6 Snow Leopard, Mac OS X 10.14 Mojave, Windows 7, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey, Windows XP SP3, Windows 10
USB Charging Port
6
HDMI Out
Yes
Network (RJ-45)
Yes
Number of USB Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
For Use With
Compatible with Windows, macOS, & ChromeOS, enabling extended dual displays on laptops, Chromebooks and MacBooks that feature a USB-A host connection such as X1 Carbon, ThinkPad, Latitude, Precision, XPS 15, Spectre, and ZBook
Number of HDMI Ports
1
Headphone/Microphone Combo Port
Yes
Connectivity Technology
Wired
Number of USB 2.0 Ports
4
Item
Docking Station
End of Life Manual Availability
Yes
Color
Black
HDMI
Yes
Headphone
Yes
Interfaces
USB 3.0
Supported Resolutions
1920 x 1200

Description

DUAL MONITOR USB 3.0 LAPTOP DOCKING STATION WITH HDMI & DVI/VGA, 6X USB-A HUB, GB E, AUDIO, UNIVERSAL TYPE-A DOCK - WINDOWS/MAC OS/CHROME OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.