
DVI to HDMI Adapter with USB Audio and Power - DVI-D to HDMI (Discontinued)
- Mfr # DVI2HD
- Zoro # G5371074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVI2HD
Zoro #
G5371074
UPC #
65030864121
Country of Origin
China
Dimensions
Width
1.38 in
Cable Length
7"
Length
10.12 in
Height
0.55 in
Details
Cable Type
DVI/HDMI/USB
Color
Black
Features
Plug & Play, USB- Power Delivery (USB PD), Active
Material
Plastic
Includes
DVI to HDMI adapter, quick install guide
Connector Type
DVI-D (25 pin) to HDMI (19 pin)
Max. Resolution
1920 x 1080p at 60Hz
Product Type
Video/Data Transfer Cable
Description
Connect an HDMI display or projector to your DVI-D computer with audio and power provided over USB - Works with DVI computers and HDMI monitors televisions and projectors - Support for resolutions up to 1080p - DVI to HDMI / DVI-D to HDMI adapter with audio / DVI with Audio to HDMI / DVI Digital to HDMI converter / Compact DVI to HDMI adapter / DVI-D video adapter / USB powered - Adds 2-channel stereo audio to your HDMI output with USB audio - Hassle-free setup with plug-and-play installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.