
EXTEND AND DISTRIBUTE A VGA SIGNAL AND THE ACCOMPANYING AUDIO TO A REMOTE DISPLA
Mfr # ST122UTPA
Zoro # G414936305
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Local VGA Extender Unit, 1 x Remote VGA Extender Unit, 1 x Mounting Bracket for Receiver (w/ screws), 2 x Sets Rubber Feet, 2 x Power Adapter, 1 x Instruction Manual
Max. Data Transmission Distance
150 ft
Number of Output Devices Supported
4
Transmitter Width
3.30 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST122UTPA
Zoro #
G414936305
UPC #
65030811408
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Width
3.30 in
Transmitter Depth
2.40 in
Transmitter Height
0.80 in
Details
Item
Video Extender Transmitter/Receiver
Includes
1 x Local VGA Extender Unit, 1 x Remote VGA Extender Unit, 1 x Mounting Bracket for Receiver (w/ screws), 2 x Sets Rubber Feet, 2 x Power Adapter, 1 x Instruction Manual
Max. Data Transmission Distance
150 ft
Number of Output Devices Supported
4
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
VGA Out
Yes
VGA In
Yes
Maximum Video Resolution
1440 x 900
Number of VGA Inputs
2
Number of Input Devices Supported
1
Number of Network (RJ-45) Ports
2
Connectivity Technology
Wired
Graphics Modes
XGA
Twisted Pair Cable Standard
Category 5
Number of VGA Outputs
2
Network (RJ-45)
Yes
Mounting
Desktop
Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.