Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREE UP DESK SPACE AND WORK IN GREATER COMFORT W/ THIS ADJUSTABLE MONITOR STAND

  • Mfr # MONSTADJD

  • Zoro # G114884135


product price: $45.15
/ea

Key Features

Color
Black
Material
Plastic
Height
6.6"
Width
17.1"
Weight Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MONSTADJD
Zoro #
G114884135
UPC #
65030870269
Country of Origin
China

Dimensions

Height
6.6"
Width
17.1"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Length
13 in
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Plastic
Weight Capacity
22 lb
Mounting
Tabletop, Desktop
Environmentally Friendly
Yes
Maximum Load Capacity
22 lb
Package Contents
(1) Stand Surface, (8) Small Riser, (4) Large Riser, (1) Instruction Manual
Includes
(1) Stand Surface, (8) Small Riser, (4) Large Riser, (1) Instruction Manual.
Features
Non-skid, Scratch Resistant, Drawer, Ergonomic, Scuff Resistant, Cable Management, Stackable, Sturdy; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Item
Monitor Riser

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.