This item is Discontinued.

Startech.Com HDMI Over Fiber Extender (SC) w/ IR Control - 2600ft - 1080p ST121HDFXA

HDMI Over Fiber Extender (SC) w/ IR Control - 2600ft - 1080p (Discontinued)

  • Mfr # ST121HDFXA
  • Zoro # G5172098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST121HDFXA
Zoro #
G5172098
UPC #
65030849982
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.82 in
Length
5.08 in
Height
1.02 in

Details

Color
Black
Material
Steel
Includes
Local HDMI® Extender Unit, Remote HDMI® Receiver Unit, Universal Power Adapter NA / UK / EU, User Manual, IR Receiver Cable, IR Transmitter Cable, 7 ft [2.1 m] Multi-mode SC-SC duplex Fiber Optic cable, Mounting Brackets, Foot Pad Set
Input Voltage
100 - 240 AC
Max. Resolution
1080p @ 60Hz, 48-bit

Description

Extend HDMI video and audio over SC Multi Mode fiber, with Infrared control - Compatible with HDMI video source devices such as laptop computers or Blu-ray players and HDMI monitors, TVs or projectors - Supports resolutions up to 1920x1200 or 1080p - HDMI Over Fiber Extender / HDMI to Fiber Converter with IR Control and Mounting Hardware / HDMI Extender Over SC Fiber - Reach distances up to 2600ft (800m) - Uses SC fiber optic cabling - Local transmitter and remote receiver included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.