Shop STARTECH.COM
See all product information
Create Account
(ICUSB2321FIS) Connector Adapter
- Mfr # ICUSB2321FIS
- Zoro # G316422999
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Connector Gender on First End
Male
Operating System Compatibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICUSB2321FIS
- Zoro #
- G316422999
- UPC #
- 65030845373
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Data Transfer Adapter
- End 1 Connection Type
- DB-9 RS-232 Serial - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Connector Gender on First End
- Male
- Operating System Compatibility
- Environmental Certification
- EU RoHS
- End of Life Manual Availability
- Yes
- Connector on Second End Details
- 1 x 4-pin USB 2.0 Type A - Male
- REACH free of SVHC
- Yes
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
- Environmentally Friendly
- Yes
- Package Contents
- 1 Port FTDI USB to Serial RS232 Adapter Cable with Isolation, 1 x Driver CD, 1 x Instruction Manual
- Standards
- CE, FCC, WHQL
- Connector Gender on Second End
- Male
- Features
- Surge Protection
- Connector on First End Details
- 1 x 9-pin DB-9 RS-232 Serial - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.