Shop STARTECH.COM

INDUSTRIAL 6 PORT GIGABIT ETHERNET SWITCH - UP TO 30W PER 4 POE PORTS - 75C TO -

  • Mfr # IES1G52UPDIN
  • Zoro # G014883184

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Height
1.4 in
Includes
Ethernet Switch, Mounting Hardware Kit, Quick-Start Guide, Terminal Block
Length
5.6 in
Width
4.1 in
Mounting
Wall, DIN Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IES1G52UPDIN
Zoro #
G014883184
UPC #
65030889582
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4 in
Length
5.6 in
Width
4.1 in

Details

Item
Ethernet Switch
Includes
Ethernet Switch, Mounting Hardware Kit, Quick-Start Guide, Terminal Block
Mounting
Wall, DIN Rail
Connector Type
Terminal Block, 4-pin Power DIN Connector Female
Network Technology
1000Base-X, 1000Base-T
Total Number of Expansion Slots
2
Plug/Connector Type
4-pin Power DIN Connector Female, Terminal Block
PoE Budget
120 W
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Number of SFP Slots
2
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at, IEEE 802.3, IEEE 802.3x, IEEE 802.3z
Power Consumption
126 W
Total Number of Network Ports
5
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Redundant Power Supply Supported
Yes
Power Source
PoE+, Power Supply
Port/Expansion Slot Details
1 x Gigabit Ethernet Expansion Slot, 4 x Gigabit Ethernet PoE+, 1 x Gigabit Ethernet TP/SFP Combo
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Shared SFP Slot
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
No
Material
Steel
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Wall Mountable, DIN Rail Mountable
Layer Supported
2
Housing Material
Steel
End of Life Manual Availability
Yes
Modular
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.