Shop STARTECH.COM
See all product information
Create Account
LC TO LC COUPLER SUPPORTS SINGLE MODE FIBER CABLES; CONNECT TWO LC CABLES TO EXT
- Mfr # LCLCSMCOUPLER
- Zoro # G523564567
product price:Â
$
13.25
/ea
Key Features
Adapter Type
Fiber Optic
Housing Material
Acrylonitrile Butadiene Styrene
Connection 2 Gender
Female
Height
0.6 in
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCSMCOUPLER
- Zoro #
- G523564567
- UPC #
- 065030922630
- Country of Origin
- Taiwan, Province of China
- Adapter Type
- Fiber Optic
- Housing Material
- Acrylonitrile Butadiene Styrene
- Connection 2 Gender
- Female
- Connection 1 Gender
- Female
Dimensions
- Height
- 0.6 in
- Width
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.