M.2 SATA SSD to 2.5in SATA Adapter Converter - M.2 SSD to 2.5in SATA Converter Adapter with Open

  • Mfr # SAT32M225

  • Zoro # G916450309


product price: $29.85
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
For Use With
Supports 7mm or larger 2.5" SATA bays, Supports full length M.2 SSD Solid State Drives (2230, 2242, 2260, 2280)
REACH free of SVHC
Yes
Width
2.8 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT32M225
Zoro #
G916450309
UPC #
65030855600
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Length
3.9 in
Height
0.3 in

Details

Item
M.2 to SATA Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
For Use With
Supports 7mm or larger 2.5" SATA bays, Supports full length M.2 SSD Solid State Drives (2230, 2242, 2260, 2280)
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Package Contents
M.2 SATA SSD to 2.5in SATA Adapter Converter, 1 x Mounting Screw Kit, 1 x Installation Manual
Certifications & Standards
CE, FCC
Color
Green

Description

M.2 SATA SSD to 2.5in SATA Adapter Converter - M.2 SSD to 2.5in SATA Converter Adapter with Open Frame Housing and 7mm Height - M.2 SSD to SATA III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.