Zoro Homepage

M5 MOUNTING SCREWS - 100 PACK

  • Mfr # CABSCREWSM5

  • Zoro # G316471447


product price: $57.85
/ea

Key Features

Width
0.20 in
Material
Stainless Steel
Certifications & Standards
TAA
Environmentally Friendly
Yes
Maximum Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSCREWSM5
Zoro #
G316471447
UPC #
65030862189
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.20 in
Maximum Length
0.47 in
Depth
0.50 in
Maximum Fractional Diameter
0.20"

Details

Material
Stainless Steel
Item
Screw
Certifications & Standards
TAA
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Fastener Type
Mounting Screw
Color
Silver
Features
Nickel Plated, Rust Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.