
M6 RACK SCREWS AND CAGE NUTS - 20 PACK
Mfr # CABSCRWM620
Zoro # G516471537
product price: $28.15
/eaKey Features
Width
0.20 in
Maximum Length
0.47 in
Package Contents
20 x M6 Screws, 20 x M6 Cage Nuts, 1 x Cage Nut Installation Tool
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCRWM620
Zoro #
G516471537
UPC #
65030872744
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.20 in
Maximum Length
0.47 in
Height
0.90 in
Maximum Fractional Diameter
0.24"
Depth
0.50 in
Details
Package Contents
20 x M6 Screws, 20 x M6 Cage Nuts, 1 x Cage Nut Installation Tool
Item
Nut
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Features
Rust Resistant, Nickel Plated
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Fastener Type
Rack Screw, Cage Nut
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.