
mDP to HDMI VGA Adapter Black
Mfr # MDP2HDVGA
Zoro # G216450412
product price: $15.25
/eaKey Features
Cable Length
6 in
Height
0.5 in
Connector Gender on Second End
Female
Standards
CE, FCC
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP2HDVGA
Zoro #
G216450412
UPC #
65030859660
Country of Origin
China
Dimensions
Cable Length
6 in
Height
0.5 in
Width
7.5 in
Details
Connector Gender on Second End
Female
Standards
CE, FCC
Features
Active
Color
Black
Environmentally Friendly
Yes
Connection A
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Compatible With
Microsoft Surface Tablet: Surface Pro 4, Surface Pro 3, Surface 3, Surface Pro 2 , Surface Book
Item
Video Adapter
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connection B
1 x 19-pin HDMI Digital Audio/Video - Female, 1 x 15-pin HD-15 - Female
Includes
Mini DisplayPort to HDMI/VGA Adapter, Instruction Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.