(MDP2VGAW) Connector Adapter
- Mfr # MDP2VGAW
- Zoro # G716424883
product price:Â
$
8.99
/ea
Key Features
Cable Length
4.72 in
Color
White
Connector Gender on First End
Male
Connection B
1 x 15-pin HD-15 - Female
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDP2VGAW
- Zoro #
- G716424883
- UPC #
- 65030845977
- Country of Origin
- China
- Item
- Video Adapter
- Color
- White
- Connector Gender on First End
- Male
- Connection B
- 1 x 15-pin HD-15 - Female
- Environmentally Friendly
- Yes
- Standards
- FCC, CE
- Connection A
- 1 x 20-pin Mini DisplayPort 1.1a Digital Audio/Video - Male
- Connector Gender on Second End
- Female
Dimensions
- Cable Length
- 4.72 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.