Shop All Monitor Mounts & Brackets
Startech.Com
Monitor Riser - Large Surface - Drawer - Height Adjustable
Mfr # MONSTADJDL
Zoro # G5175047
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.61 in
- Width 12.99 in
- Material Plastic
- Color Black
- Length 19.69 in
Product Information
- Brand Startech.Com
- MFR # MONSTADJDL
- Zoro # G5175047
- UPC # 65030871006
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.61 in |
Width | 12.99 in |
Length | 19.69 in |
Details
Description
Free up desk space and work in greater comfort with this adjustable monitor stand
- Monitor Riser with drawer supports 13" to 32” VESA mount monitors (up to 22 lb /10 kg in weight) including Samsung, LG and Sony
- Height-adjustable monitor stand with large format (19.7” x 13” / 500 x 330 mm) sits easily on your desk or table and features a contemporary design with stackable columns that let you choose between three different heights with max height of 6.6" (168 mm)
- Computer Monitor Riser Stand makes a great desktop organizer featuring: large storage area underneath, between the stacking columns, to store virtually any laptop plus a drawer to hold small office supplies, and front slot to hold your tablet or phone
- Computer monitor riser can also be used as a printer riser to maximize desktop space / adjustable monitor stand /printer stand / monitor stand with drawer / desk monitor stand / adjustable monitor riser / monitor riser stand / monitor stand adjustable
- Monitor Riser with drawer supports 13" to 32” VESA mount monitors (up to 22 lb /10 kg in weight) including Samsung, LG and Sony
- Height-adjustable monitor stand with large format (19.7” x 13” / 500 x 330 mm) sits easily on your desk or table and features a contemporary design with stackable columns that let you choose between three different heights with max height of 6.6" (168 mm)
- Computer Monitor Riser Stand makes a great desktop organizer featuring: large storage area underneath, between the stacking columns, to store virtually any laptop plus a drawer to hold small office supplies, and front slot to hold your tablet or phone
- Computer monitor riser can also be used as a printer riser to maximize desktop space / adjustable monitor stand /printer stand / monitor stand with drawer / desk monitor stand / adjustable monitor riser / monitor riser stand / monitor stand adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NNTN8125C)
- PYLE Compact Bluetooth Amplifier (PDA29BU)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- ILC Replacement for Motorola 60-d05842e02 (60-D05842E02 MOTOROLA)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- ALERA AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb (ALEAEMA3H)
- SELKIRK CHIMNEY PIPE ADAPTER 8"" (258240)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- SPLENDIDE Splendide MK01 SecureFit Mounting Brackets (MK01)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- Startech.Com Monitor Mounts & Brackets