Zoro Homepage

MSA UNCODED SFP - 100BASE-LH 100MBPS - 100MBE MODULE - 100MB ETHERNET SFP 1550NM

  • Mfr # SFP100BLHST

  • Zoro # G414909637


product price: $28.35
/ea

Key Features

Depth
2.3 in
Width
0.5 in
Connector Type
LC
Height
0.5 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP100BLHST
Zoro #
G414909637
UPC #
65030873451
Country of Origin
China

Dimensions

Depth
2.3 in
Width
0.5 in
Height
0.5 in

Details

Item
SFP Transceiver Module
Connector Type
LC
Number of Ports
1
Network Technology
100Base-LH
Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC Duplex 100Base-LH Network
Media Type Supported
Optical Fiber
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.