(NOTECONS01) Connector Adapter
- Mfr # NOTECONS01
- Zoro # G616424280
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Connector Gender on Second End
Male
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Features
USB- Power Delivery (USB PD)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOTECONS01
- Zoro #
- G616424280
- UPC #
- 65030835312
- Country of Origin
- Canada
Details
- Item
- KVM Adapter
- Connector Gender on Second End
- Male
- Environmentally Friendly
- Yes
- REACH free of SVHC
- Yes
- Environmental Certification
- EU RoHS
- Features
- USB- Power Delivery (USB PD)
- Package Contents
- USB PS/2 KVM Console Adapter, USB Cable, USB to PS/2 Adapter
- Connector on Second End Details
- 1 x USB Type A - Male, 1 x 15-pin HD-15 - Male
- Connector Gender on First End
- Female
- Operating System Compatibility
- End of Life Manual Availability
- Yes
- Color
- Black
- Connector on First End Details
- 1 x USB Type A - Female
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.