Shop STARTECH.COM

(RKCONS1708K) Rackmount LCD

  • Mfr # RKCONS1708K
  • Zoro # G716424548

product price: 
$
2,279.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Display Screen Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RKCONS1708K
Zoro #
G716424548
UPC #
65030872485
Country of Origin
China
Item
LCD Rack Console
Input Voltage
120V AC, 230V AC
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Display Screen Type
LCD
Keyboard
Yes
Input Voltage Range
100V AC to 240V AC
Input Current
1.50 A
Device Type
LCD Rack Console
Power Consumption
13 W
Package Contents
8-Port Rackmount KVM Console with 17" Display, 8 x KVM Cables, 8 x M5 Cage Nuts, 8 x M5 Screws, 5 x Power Cords (NA, JP, UK, EU, ANZ), 2 x Mounting Rails, 1 x Quick-Start Guide
Pointing Device Type
TouchPad
End of Life Manual Availability
Yes
VGA
Yes
USB
Yes
Number of VGA Ports
1
Number of Computers Supported
8
Proprietary Interface
Yes
KVM Switch
Yes
Color
Black
Number of Proprietary Ports
8
PS/2 Port
Yes
Screen Resolution
1280 x 1024
Platform Supported
PC
Product Material
Steel
Number of USB Ports
2
Screen Mode
SXGA
Number of PS/2 Ports
2

Dimensions

Screen Size
17 in
Height
1.7 in
Depth
20.7 in
Rack Height
1U
Width
17.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.