Zoro Homepage

Portable Server Rack with Handles - 9U

  • Mfr # RK960CP

  • Zoro # G316471171


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Width
20.3 in
Rack Width
19 in
Form Factor
Floor Standing
Features
Casters
Rack Height
9U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK960CP
Zoro #
G316471171
UPC #
65030861205
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.3 in
Rack Width
19 in
Rack Height
9U
Length
23.6 in
Height
22.1 in
Rack Depth
23 in

Details

Form Factor
Floor Standing
Features
Casters
Material
Steel
Package Contents
2 x Side panel with handles, 1 x Top panel, 1 x Bottom panel with grommet, 8 x Plastic corner caps, 32 x M5 (10 mm) Phillips flat-head screw, 24 x M3 (8 mm) Phillips flat-head screw, 2 x 2.5 in. caster, 2 x 2.5 in. brake caster, 16 x M5 (15 mm) bracket screw, 30 x M5 (12 mm) panel screw, 30 x M5 cage nut, 1 x Cage nut tool, 1 x Phillips screwdriver, 1 x Phillips bit, 1 x Instruction manual
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
220.60 lb
Item
Rack Cabinet
Rack Type
Open Frame

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.