Startech.Com
Portable USB 3.0 port expander for laptops
Mfr # HB30A4AIB
Zoro # G5174392
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 9.84 in
- Width 1.37 in
- Length 3.35 in
- Height 0.76 in
- Compatible With OS Independent; No additional drivers or software required
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 USB31000S
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter MST14DP123HD
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 US1GC30B
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub ST4200MINI2
- STARTECH.COM USB-C Multiport Adapter - 4-in-1 - Silver - 4K CDPVGDVHDMDP
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 ST4200MINIC
- STARTECH.COM 2 Port USB A Slot Plate Adapter USBPLATE
- STARTECH.COM USBC MULTIPORT ADAPTER 4K HDMI DKT30CHSDPD
- STARTECH.COM USB 3.0 Type-C to 2.5 Gigabit Ethernet Adapter - 2.5GBASE-T US2GC30
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # BB-485USBTB2WLS-A
- FLOWLINE USB Hub, 0.72" W LI99-2001
- Startech.Com USB Hubs & Converters