
PRIVACY SCREEN FOR DELL P3424WE CURVED ULTRAWIDE 21:9 MONITOR, DOUBLE-SIDED FILT
Mfr # 34C29-PRIVACY-SCREEN
Zoro # G915658232
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Curved Screen Compatible
Yes
Aspect Ratio
21:9
Display Type Supported
LCD
Length
13.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34C29-PRIVACY-SCREEN
Zoro #
G915658232
UPC #
65030912440
Country of Origin
Taiwan, Province of China
Dimensions
Length
13.5 in
Height
11.81 mil
Width
31.97 in
Display Size Supported
34 in
Details
Curved Screen Compatible
Yes
Aspect Ratio
21:9
Display Type Supported
LCD
Color
Black
Widescreen
Yes
Features
Double Sided, Easy to Apply, Microlouver Privacy Technology, Ultra-wide Fit, Reversible Matte-to-Glossy
Screen Attachment
Adhesive Strip
Durability
Scratch Resistant, Fingerprint Resistant
Blue Light Reduction
Yes
Orientation
Landscape
Compatible Devices
Monitor
Includes
Privacy Screen Filter 2 x Set of Adhesive Strips 1 x Set of Slide Mount Tabs 1 x Wiping Cloth 1 x Quick-Start Guide
Compatibility
Dell P3424WE Monitor
Anti-glare
Yes
Product Type
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.