Shop STARTECH.COM
See all product information
Create Account
(PRIVACYSCREEN185M) Screens & Filters
- Mfr # PRIVACY-SCREEN-185M
- Zoro # G016426228
product price:Â
$
79.65
/ea
Key Features
Width
0.10 in
Color
Clear
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Durability
Scratch Resistant, Dust Resistant, Fingerprint Resistant
Aspect Ratio
16:9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRIVACY-SCREEN-185M
- Zoro #
- G016426228
- UPC #
- 65030894944
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.10 in
- Depth
- 16.10 in
- Height
- 10 in
- Display Size Supported
- 18.5 in
Details
- Color
- Clear
- Includes
- Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
- Durability
- Scratch Resistant, Dust Resistant, Fingerprint Resistant
- Aspect Ratio
- 16:9
- Product Type
- Privacy Screen Filter
- Anti-microbial
- Yes
- Compatible Devices
- Monitor
- Widescreen
- Yes
- Features
- Easy Clean, Easy to Apply, Reversible Matte-to-Glossy, Privacy, Easy to Remove, Removable, Residue-free
- Anti-glare
- Yes
- Display Type Supported
- LCD
- Blue Light Reduction
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.