Zoro Homepage

Raceway, CBMW Series, 79.2 in W, 1 in H, 2 in L, Gray

  • Mfr # CBMWD5025

  • Zoro # G303981607


product price: $54.29
/ea

Key Features

Series
CBMW
Height
1 in
Length
2 in
Material
PVC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBMWD5025
Zoro #
G303981607
UPC #
065030891011
Country of Origin
China

Dimensions

Width
79.2 in
Height
1 in
Length
2 in

Details

Item
Raceway
Series
CBMW
Material
PVC
Color
Gray
Standards
TAA Compliant
Features
Environmentally Friendly

Description

This 78 in. (2 m) slotted cable management raceway neatly routes cables in your office or server room, while also concealing them to create a tidy and professional look.

Features
  • Professionally Organize and Route Cables with Slotted Design
  • Hassle-Free Installation, Industrial Strength
Specifications
  • Color: Gray
  • Height: 2, 5 cm
  • Length: 5 cm
  • Width: 2000 mm
  • Material: PVC
  • Size: 78"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.