Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACE YOUR LOST OR FAILED POWER ADAPTER - WORLS WITH A RANGE OF DEVICES THAT R

  • Mfr # SVA5H2NEUA

  • Zoro # G114877588


product price: $18.65
/ea

Key Features

Max. Output
10 W
Height
1.3 in
Input Voltage
120 V AC, 230 V AC
Max. Output Current
2A
Device Supported
Drive Enclosure, Video Extender Receiver, Video Splitter, Video Switchbox, USB Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA5H2NEUA
Zoro #
G114877588
UPC #
65030865760
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3 in
Depth
5.1 in
Width
2.2 in

Details

Item
DC Adapter
Max. Output
10 W
Input Voltage
120 V AC, 230 V AC
Max. Output Current
2A
Device Supported
Drive Enclosure, Video Extender Receiver, Video Splitter, Video Switchbox, USB Hub
Output Voltage
5 V DC
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Maximum Output Power
10 W
Maximum Output Current
2 A
Compatible Devices
Video Splitter, USB Hub, Video Switchbox, Drive Enclosure, Video Extender Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.