Shop VERBATIM
See all product information
Create Account
64GB Store 'n' Go USB Flash Drive - 10pk Business Bulk - Black
- Mfr # 70895
- Zoro # G616430632
product price:Â
$
173.99
/pk of 10, $17.40/ea
Sold in multiples of 10Â pks for
$1,739.90
Free Shipping & Returns
Key Features
Storage Capacity
64 GB
Color
Black
Host Interface
USB
Features
Capless, Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70895
- Zoro #
- G616430632
- UPC #
- 23942708957
- Country of Origin
- Taiwan, Province of China
- Item
- Flash Drive
- Storage Capacity
- 64 GB
- Color
- Black
- Host Interface
- USB
- Features
- Capless, Retractable
Description
64GB STORE N GO USB FLASH DRIVE-10PK BUSINESS BULK-BLACK.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.