(RUSB2ALT50CMBC) Connector Cable
- Mfr # RUSB2ALT50CMBC
- Zoro # G715190567
product price:Â
$
18.65
/ea
Key Features
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Compatibility
Apple Devices : iPhone13/12Pro/Max/Mini, iPhone 8, iPhone 11, iPhone 11 Pro, iPhone XR
Cable Type
Lightning/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUSB2ALT50CMBC
- Zoro #
- G715190567
- UPC #
- 65030893633
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- Lightning - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Compatibility
- Apple Devices : iPhone13/12Pro/Max/Mini, iPhone 8, iPhone 11, iPhone 11 Pro, iPhone XR
- Cable Type
- Lightning/USB
- Connector Gender on First End
- Male
- Shielding
- Yes
- Connector Gender on Second End
- Male
- Connector Plating
- Nickel
- American Wire Gauge
- 22/32 AWG
- Device Supported
- iPad Air, iPad, iPad mini, Charging Station, AirPods, iPhone, Magic Keyboard, Siri Remote, Magic Trackpad, Mobile Device, Magic Mouse
- Data Transfer Rate
- 480-Mbit/s
- MFI
- Yes
- Environmentally Friendly
- Yes
- REACH free of SVHC
- Yes
- Data Transfer Speed
- 480-Mbit/s
- Environmental Certification
- EU RoHS
- End of Life Manual Availability
- Yes
- Connector on First End Details
- 1 x 8-pin Lightning - Male
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Connector on Second End Details
- 1 x 4-pin USB 2.0 Type A - Male
- Features
- Bendable, Tangle Resistant, Flexible, Stretch Resistant, Coiled, Halogen Free, Molded, Charging, Strain Relief, Damage Resistant, Heavy Duty, Rugged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.