Mini Displayport Male To Vga Female Adapter - 184032
- Mfr # 184032-AX
- Zoro # G9327178
product price:Â
$
16.35
/ea
Key Features
Cable Length
7-1/4 in
Color
White
Cable Type
VGA, Mini DisplayPort
Features
HDCP, HDCP 1.3
Connection A
1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 184032-AX
- Zoro #
- G9327178
- UPC #
- 841280142178
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 7-1/4 in
Details
- Item
- Video Cable
- Color
- White
- Cable Type
- VGA, Mini DisplayPort
- Features
- HDCP, HDCP 1.3
- Connection A
- 1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
- Data Transfer Rate
- 2.7-Gbit/s
- Finish
- Gold
- Impedance
- 32 Ohm
- Device Supported
- Desktop Computer, Monitor, Video Device, Projector, Notebook
- Connector Gender on First End
- Male
- Supported Resolution
- 1920 x 1200
- Connector Gender on Second End
- Female
- Connection B
- 1 x 15-pin HD-15 VGA - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.