
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSB430SATBK
Zoro #
G400684470
UPC #
65030822312
Country of Origin
Taiwan, Province of China
Dimensions
Height
5"
Depth
7.6"
Width
5.7"
Details
Color
Black
Material
Aluminum
Product Type
Drive Enclosure
Compatibility
Operating System(s): Windows 2000, Windows XP, Windows 2003, Mac OS 9.0 and above
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.