Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-HPD404C

  • Zoro # G122639833


product price: $4,649.99
/ea
Free Shipping & Returns

Key Features

Height
2.7 in
Graphic Mode
4K
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB 2.0
Yes
DVI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-HPD404C
Zoro #
G122639833
UPC #
735816523732
Country of Origin
United States

Dimensions

Height
2.7 in
Length
12.60 in
Width
6.7 in

Details

Graphic Mode
4K
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB 2.0
Yes
DVI
Yes
Minimum Operating Temperature
32°F (0°C)
Number of DVI Ports
5
Connectivity Technology
Wired
Mount Type
Desktop
Features
LED Indicator, Tamper Resistant, Intrusion Detection, Anti-tamper Switch
KVM Technology
Analog
Number of HDMI Ports
5
USB
Yes
Input Voltage Range
12VDC
DisplayPort
Yes
Device Type
Secure KVM
HDMI
Yes
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
Standards
NIAP-Certified
Number of USB Ports
11
Item
KVM Switchbox
Number of Computers Supported
4
USB Standard
USB 2.0
Number of DisplayPorts
10

Description

Securely control four HDMI, DP, and DVI desktops or servers from one mouse / keyboard and four monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.