Server rack - 4U - 19in - vertical rack - wall mountable - Steel
- Mfr # RK419WALLV
- Zoro # G416470708
product price:Â
$
98.59
/ea
Key Features
Width
19.8 in
Height
7.6 in
Certifications & Standards
UL, CE
Length
5.9 in
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK419WALLV
- Zoro #
- G416470708
- UPC #
- 65030834414
- Country of Origin
- Taiwan, Province of China
- Item
- Rack Mount Bracket
- Certifications & Standards
- UL, CE
- Environmentally Friendly
- Yes
- Package Contents
- 1 x Vertical Wall Mount Bracket, 16 x M5 Cage Nuts, 16 x M5 Screws, 6 x Wood Screws, 1 x Instruction Manual
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 19.8 in
- Height
- 7.6 in
- Length
- 5.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.