Startech.Com
Single-Monitor Arm - Laptop Tray - One-Touch Height Adjust
- Zoro #: G5331822
- Mfr #: ARMUNONB

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $169.86
Startech.Com #ARMUNONB Specifications
- Zoro #: G5331822
- Mfr #: ARMUNONB
- Height: 23.62 in
- Width: 14.17 in
- Material: Aluminum
- Color: Black
- Includes: swivel arm, extension arm, laptop tray, spring arm, pole and clamp, M4x12 screws, M4x30 screws, M5x12 screws, M6x25 screw, M5 nuts, M3 Allen key, M5 Allen key, spacers, height-adjustment ring, cable management clip (pole), cable management clip (laptop arm), rubber pads, plastic cap, instruction manual
- Length: 22.44 in
- Features: Full Motion, Articulating, Rotate, Ergonomic, Flexible, Swivel, Cable Management, 360° Rotation, Pivot, Tilt
- Product Type: Mounting Arm
- Country of Origin (subject to change): China
Description
Raise your laptop & monitor off your desk to create a dual-display workspace & increase productivity - Single Monitor Arm with Laptop Stand / Monitor & Laptop Arm - Works on all VESA Mount compliant monitors including Acer / HP / Samsung - Supports a single monitor up to 27" & a laptop - Replicate a dual monitor setup - Monitor arm supports 17.6lbs (8kg) - Laptop tray supports 17.6lbs (8kg) - One-Touch Height Adjustment - Elevate your display & laptop off of your desk to create more desk space
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Startech.Com #ARMUNONB
Explore more
- Startech.Com Dual Monitor Arm - Supports up to 30" Monitors Side by Side ARMSLIMDUO
- Startech.Com Desk Mount Dual Monitor Mount - Vertical - Steel ARMDUALV
- Startech.Com Adjustable Laptop Stand - Steel & Aluminum - 3 Heights LTSTND
- Startech.Com Height Adjustable Workstation - Dual Monitor Mount BNDSTSDUAL
- Startech.Com Dual Monitor Stand - Articulating - For Monitors Up to 32" ARMDUALSS
- Startech.Com CPU Mount - Adjustable Computer Wall Mount, Heavy-duty Metal CPUWALLMNT
- Doublesight VESA Conversion Bracket for Flex Stand DS-VS200
- Istarusa CLAYTEK LCD Monitor Arm WA-LCDARM
- Chief Manufacturing Medium In-Wall Mount W/Vesa Brkt MIWRFVB
- Startech.Com Monitor Mounts & Brackets