This item is Discontinued.

No Product Image Available

Startech USB C Multiport Adapter (Discontinued)

  • Mfr # DKT31CVHPD3
  • Zoro # G410090094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CVHPD3
Zoro #
G410090094
UPC #
65030891998
Country of Origin
China

Dimensions

Width
2.50 in
Height
1 in

Details

Item
Docking Station
Includes
Docking Station 1 x Quick-Start Guide
Color
Gray
Compatibility
Compatible Devices: Chromebook, Dell XPS Laptops, Apple MacBook, MIcrosoft Surface Tablet, MIcrosoft Surface Notebook, USB-C Laptops, USB-C Tablets, USB4 Laptops, Thunderbolt 3 Laptops, Thunderbolt 4 Laptops
Ethernet Technology
Gigabit Ethernet
Power Source
Power Adapter
Operating System Supported
Windows 10
Features
Portable
Supported Resolution
1920 x 1080
Screen Mode Supported
Full HD, WUXGA, 4K
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Apple
HDMI
Yes
Host Interface
USB 3.2 (Gen 2) Type C
Number of Displays Supported
1
Number of USB Type-C Ports
2
Connectivity Technology
Wired
Device Supported
Notebook/Tablet/Monitor
Number of USB Type-A Ports
2
USB Type-C Detail
1 x USB 3.2 Type-C (24 pin, Gen 2, 10Gbps), 1 x USB Type-C (24 pin) USB Power Delivery Only
VGA
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
Network (RJ-45)
Yes
USB Type-A
Yes
USB Type-C
Yes
Number of USB Ports
4
HDMI Version
2.0b
Number of RJ-45 Ports
1
Number of HDMI Ports
1
For Use With
Compatible Devices: Chromebook Dell XPS Laptops Apple MacBook MIcrosoft Surface Tablet MIcrosoft Surface Notebook USB-C Laptops USB-C Tablets USB4 Laptops Thunderbolt 3 Laptops Thunderbolt 4 Laptops
USB Charging Port
4
Power Source Type
Power Adapter
End of Life Manual Availability
Yes
Supported Resolutions
1920 x 1200, 4096 x 2160, 1920 x 1080
Operating System
Mac OS X 12.0 Monterey, Mac OS X 13.0 Ventura, Windows 8, Android, Mac OS X 11.0 Big Sur, Windows 8.1, Mac OS X 10.15 Catalina, Windows 11, Ubuntu 18.04, Windows 10, Windows 7, Ubuntu 20.04, ChromeOS, Linux
Compatible Devices
Monitor, Tablet, Notebook
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Interfaces
USB 3.2 (Gen 2) Type C

Description

USB-C to HDMI/VGA multiport adapter supports single monitor video with 4K 60Hz HDMI 2.0b HDR10 or 1080p VGA - Thoughtful hideaway tethered design prevents cable clutter Attached 1ft/32cm USB-C host cable - 3-Port USB 3.2 10Gbps hub GbE PXE Boot/WoL - Portable travel docking station is bus powered or 100W Power Delivery pass-through 84W laptop charging w/Type-C laptop power adapter - Mini Dock Works w/USB-C/Thunderbolt 3/4/USB4 host devices - Windows/Mac/iPad/Chrome/Android

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.