Startech WALLMOUNT4 4U Wall Mount Rack - 13.78 in.
Mfr # WALLMOUNT4
Zoro # G303970120
Product Information
- Brand Startech.Com
- MFR # WALLMOUNT4
- Zoro # G303970120
- UPC # 65030887854
- Country of Origin China
- Category Computer Enclosure Accessories
Description
The 4U 13.78in. (35cm) deep wall-mounting bracket for patch panels and network equipment, delivers a sturdy and dependable equipment storage option, allowing you to wall mount data/IT equipment up to ta total of 44lbs. (20kg). It's the perfect solution for areas where space is at a premium like small office/home office environments or spaces with limited server room because it doesn't take up any floor space.
The mounting bracket features an all-steel design and is suitable for mounting patch panels, or other slim 19in rack equipment to a wall, and to organize cabling or equipment in your network closet, wiring closet, back office or IDF. The sturdy steel construction is especially helpful for durability in harsh environments. The open frame wall rack's mounting holes are positioned 16in. apart, matching typical drywall construction framework to ensure simple and secure wall-stud anchoring. Cage nuts and screws are included with the wall-mount bracket, to save you the hassle of sourcing separate mounting hardware. The bracket is ideal for mounting equipment 12" or less in depth to ensure there is room for cabling.
Includes- 4U WALL MOUNT RACK - This 19 inch wide low profile wall mounted rack has a maximum mounting depth of 13.78 in [35 cm], recommended for networking equipment up to 12in deep, leaving 1.75in for cable routing; maximum weight capacity of 44 lbs [20kg]
- COLD-ROLLED STEEL CONSTRUCTION - The wall mounting data rack features a solid steel design for ultimate durability and to ensure a safe and sturdy mounting solution & includes wall mounting hardware; Installs onto 16" studs with mounting holes
- EASY CABLE MANAGEMENT - Built with efficiency in mind, the small wall mount patch panel bracket has rear cable routing access for easy cable organization in your network closet, server room, wiring closet, classroom
- Size: 13.78 in. Deep x 19 in.
- Height: 4U
- Weight: 11.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A4TECH 2.4 GHZ Pinpoint Optic Engine USB Mouse and Wireless Keyboard (9500H)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for HSL1079 (MAX3942434)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- ROCKMOUNT I.T. CONSULTANT LTD. Rackmount.IT RM-FR-T10 FortiRack Kit for FortiGate 60E & 61E (RM-FR-T10)
- Startech.Com Computer Enclosure Accessories