Shop STARTECH.COM
See all product information
Create Account
(SV231TDPU34K) KVM Switchbox
- Mfr # SV231TDPU34K
- Zoro # G016424279
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230V AC, 120V AC
Environmentally Friendly
Yes
Number of DisplayPorts
9
DisplayPort
Yes
Mount Type
Desktop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV231TDPU34K
- Zoro #
- G016424279
- UPC #
- 65030881784
- Country of Origin
- Taiwan, Province of China
- Item
- KVM Switchbox
- Input Voltage
- 230V AC, 120V AC
- Environmentally Friendly
- Yes
- Number of DisplayPorts
- 9
- DisplayPort
- Yes
- Mount Type
- Desktop
- End of Life Manual Availability
- Yes
- Number of Local Users Supported
- 1
- Color
- Black
- Environmental Certification
- EU RoHS
- Number of Computers Supported
- 2
- Input Voltage Range
- 100V AC to 240V AC
- REACH free of SVHC
- Yes
- Package Contents
- KVM Switch, Universal Power Adapter (NA/JP, EU, UK, NZ), Rubber Feet, Quick-Start Guide
- Number of USB Ports
- 8
- USB
- Yes
Dimensions
- Depth
- 3.9 in
- Height
- 3.9 in
- Width
- 6.3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.